The patented rotating head clamp design allows easy viewing of measurements in tight or inconvenient to reach places. Simply rotate the body of the meter to get an unobstructed view of the LCD display. Rich set of features and CAT III 600 V safety reading for use in electrical and HVAC applications.

ampacd20sw
FLUKE ELECTRONICS CANADA LP 3472723 Amprobe® ACD-20SW Swivel™ Clamp Meter with VoltTect™
Not available for order
Price
$134.99
/ EA
Manufacturer:FLUKE
Manufacturer #:3472723
Description
Specifications
Brand Name | Amprobe | Item Name | Clamp Meter |
Type | Digital | Jaw Capacity | 1.181 in |
Display | LCD | AC Voltage Range | 4 - 600 VAC |
DC Voltage Range | 400 - 600 VDC | Resistance | 400 O - 40 MO |
Audible Continuity | Yes | Diode Test | Yes |
Counts | 3999 | Battery Type | (2) AAA |
Amperage Range | 40 - 400 A | Accuracy | +/- 0.5% (DC Voltage), +/- 1.2% (AC Voltage), +/- 2% (AC Current), +/- 1% (Resistance), +/- 1% (Capacitance) |
Dimensions | 306 mm L x 135 mm W x 30 mm H | Operating Temperature | -30 to 400 °F |
Environmental Conditions | < 75% at 8 - 74 °C Humidity | Includes | Test Leads, Case, Manual, Temperature Probe |
UPC | 095969498821 |
Packages
1 - UNIT - 1 |