gec18l0015wh

GE MULTILIN 18L0015WH 3 Pole General Electric Motor Capacitor 4160 Rated Volts RMS L-L 60 Hz

In Stock
Price $3,325.65 / EA
Qty EA
Manufacturer:GE
Manufacturer #:18L0015WH

Description

Protective capacitors offer surge protection for AC generators, synchronous condensers and large motors. Dielektrol® is the GE non-PCB power capacitor dielectric system, developed to provide an environmentally acceptable product with superior performance and reliability. Protective capacitors contain a film dielectric and hermetically sealed bushings, which permit mounting of capacitors in an upright position or on the side. GE surge capacitors protect the winding insulation by reducing the steepness of wave fronts applied to or reflected within the machine windings.

Specifications

Brand Name Emerson Sub Brand Dielektrol®
Item Name Protective Capacitor with Internal Discharge Resistor Type 3-Pole, Non-PCB
kV Rating 2.4 - 2.46 kV Capacitance 0.5 µF
Application For Indoor or Outdoor Application, Surge Protection for AC Generators, Synchronous Condensers and Large Motors

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok