Abbotsford
klncl312

KLEIN TOOLS CL312 400Amp AC Auto-Ranging Digital HVAC Clamp Meter

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:CL312
Documents Documents

Description

Klein Tools CL312 is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements; Diode Test totroubleshoot malfunctioning diodes; Max/Min to understand the variability from average of an electrical property being measured, and DC Microamps measurements when working with flame sensors.

Specifications

Brand Name Klein Tools Item Name HVAC Digital Clamp Meter
Type Resistance, Continuity, DC Polarity Indicator, Auto-Power Off Display LCD
AC Voltage Range 600 VAC DC Voltage Range 600 VDC
Capacitance 4000 µF Counts 400
Battery Type AAA Alkaline Amperage Range 400 A AC
Frequency Range 10 Hz - 1 MHz Weight 10.1 oz
Standards CAT III 600V, CE Application Measures AC Current, DC Micro-Amp Current
UPC 926446913790

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok