Abbotsford
hofa20h1610gqrlp

HOFFMAN 20.19 inch x 16.25 inch x 10 inch Hinge-Cover with Quick-Release Latches Type 4X Enclosure, Gray

Price $2,104.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20H1610GQRLP
Documents Documents

Description

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches.SPECIFICATIONS:• Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties• Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp• Seams are sealed; no holes or knockouts• Gasket assures water-tight and dust-tight seal• Fiberglass material is easily punched, drilled, filed or sawed• Data pocket is high-impact thermoplastic• Copper-flashed steel collar studs for mounting optional panels and terminal block kits.


Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties

Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access

Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp

Seams are sealed; no holes or knockouts

Gasket assures water-tight and dust-tight seal

Fiberglass material is easily punched, drilled, filed or sawed

Data pocket is high-impact thermoplastic

Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Four Lock
Width 16.25 in Depth 10 in
Height 20.19 in NEMA Rating NEMA 4X, IP66
Mounting Type Wall Material Fiberglass
Finish Untreated Color Gray
Standards UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, Enclosure Flammability Evaluated Per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3R Application Controls and Drives; Corrosive Environments
UPC 783510226701

Packages

1 - UNIT - 1
Customers who bought this item also bought