The Hoffman Angled Trough cuts total installation time by 80%. It eliminates the need for costly 90-degree conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows conduit runs through the front of the enclosure, and can be mounted in any corner.FEATURES:• Flexible install allows conduit runs through six sides of enclosure, including the front• Cleaner appearance requiring less real estate on the wall• Uniquely designed cover is removable and easy to assemble with half the number of screws• Easy mounting via holes on the back of the enclosure• Shipped completely assembled with no end caps to install

hofat6648
HOFFMAN 6 x 6 x 48 Angled Trough NEMA Type 1, ANSI 61 Gray
In Stock
Price
$244.34
/ EA
Manufacturer:HOFFMAN
Manufacturer #:AT6648
Description
Specifications
Brand Name | nVent Hoffman | Item Name | Wire Trough |
Type | Angled | Length | 48 in |
Width | 6 in | Height | 6 in |
Cover Type | 4-Screw | NEMA Rating | NEMA 1 |
Material Gauge | 16 or 14 ga | Color | ANSI 61 Gray |
Finish | Polyester Powder Paint | Series | F40AT |
Knockouts | Yes | Material | Steel |
For Use With | 1-1/4 in Conduit | Standards | UL 870 Listed, cUL CSA C22.2 No. 26 Listed |
Application | For Wire Distribution, Making it a Time and Cost Saving Solution for Contractors | UPC | 783510355920 |
Packages
1 - UNIT - 1 |