Abbotsford
hub2002fba

HUBBELL 37.0Cu.In 1/2 inch Setback tradeSELECT Device Box Flanged with Vapour Barrier

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:2002FBAR

Description

Self-clamping wire entry tabs, Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation


Self-clamping wire entry clamps

Vapor/air barrier flange and integral wire entry seal provides superior energy savings and quick installation

Hands free installation for ½ in., ? in., or ¾ in. drywall

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Vapor Barrier Box Type Rectangular
Length 2-3/4 in Width 138.11 mm
Depth 12.7 mm Cubic Capacity 37 in³
Number of Gangs 2 Material High Strength Plastic Resin
Finish Untreated Color White
Mounting Type Flush Bracket, Screw Standards CSA Certified
Application Accommodates Wiring Devices such as Switches and Receptacles UPC 805035000069

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought