ISB Surface Mount Boxes, ideal for open office, compact surface mount environments, and retrofits to support data, voice, and multimedia applications. Can be mounted with supplied surface mounting screws or doublesided adhesive tape.

HUBBELL ISB1W Hubbell 1-Port ISB Surface Mount Boxes, White
Description
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area |
Item Name | Surface Mount Box | Type | 1-Port |
Length | 1.3 in | Width | 2.38 in |
Depth | 1.08 in | Material | Non-Metallic |
Color | White | Mounting Type | Screw, Snap |
Cable Entry | Knockout | For Use With | Per TIA |
Standards | TIA Approved | Application | 1-Port |
UPC | 662620100012 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |