Description
Stanpro's LED Ceiling disk light combines exceptional light output and it mimics the look of an LED downlight for applications in limited spaces, low ceilings and on concrete material. Installing them directly into a junction box, this fixture is versatile and will fit any application. Offered in 2 sizes and 5 Color temperature selectable, this ceiling luminaire is the perfect solution for commercial and residential applications.
Specifications
| Brand Name | Stanpro | Item Name | LED Surface Fixture |
| Type | 113° Beam, Dimmable, Round | Voltage Rating | 120 VAC at 60 Hz |
| Fixture Wattage | 15 W | Lamp Type | LED |
| Housing Finish | White | Average Life | 50000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
| Ballast Type | 20% THD | Lens Type | Frosted Plastic |
| Lumens | 1000 lm | Mounting Type | Surface |
| Housing Material | Metal Frame | Dimensions | 6 in dia x 1.18 in H |
| Standards | Energy Star Certified, Wet Location Listed, cULus Listed, ICES-005 | UPC | 069549005938 |
Packages
| 1 - UNIT - 1 |