PASS & SEYMOUR WP2001WH10 1-Gang Pre-Configured Gold F-Connection, White
Description
Add cable to any room in the home with this pre-configured strap. Add cable to any room in the home White in color Bulk pack of 10.
Specifications
| Brand Name | On-Q | Sub Brand | On-Q |
| Item Name | Wallplate | Type | 1 Female, Preconfigured |
| Number of Gangs | 1 | Material | High-Impact Flame-Retardant Plastic |
| Mounting | Wallbox, Surface | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
| Application | For Residential use | UPC | 804428029106 |
Packages
| 10 - UNIT - (10) | 60 - UNIT - 60 |