Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
| Brand Name | Lightolier | Sub Brand | Lightolier |
| Item Name | 5-3/4 in Baffle Reflector Trim | Type | Direct Light Outlet, Symmetric, Round |
| Lamp Type | Incandescent | Housing Material | Aluminum |
| Lamp Wattage | 150 W | Number of Lamps | 1 |
| Mounting Type | Recessed | Diameter | 146 mm |
| Height | 5-3/4 in | Width | 1.4 in |
| Depth | 200 mm | Color | Matte White |
| Application | For Indoor Commercial - Recessed Downlights | UPC | 784197003517 |
Packages
| 1 - UNIT - 1 | 4 - UNIT - 4 |