Abbotsford
lcl6008nwh

PHILIPS LIGHTING 8 ft Philips Lightolier Lytespan Plain Track with Dead End, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:6008NWH

Description

Basic Track single-circuit track enables all the Lytespots to work in tandem. It can be surface or stem mounted on ceilings, and mounted vertically or horizontally on walls, in straight runs or patterns. It can be field cut to the desired length.

Specifications

Brand Name Lightolier Item Name Lighting Track with Dead End
Type Rectangular, Individual Basic, Single Phase Length 8 ft
Width 1.156 in Height 3/4 in
Color/Finish White, Matte Mounting Surface
Material Aluminum For Use With 120 V, 2400 W Track Lighting
Includes Track, Flush Dead End, Twist-Lock Mounting Clips and Additional Hardware for Direct Mounting Standards cUL Listed
Application For Lytespan Lighting Units UPC 784197594299

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought