Abbotsford
lutpj23brlbll01r

LUTRON PJ2-3BRL-BL-L01R 3-Button with Raise/Lower Pico Wireless Control, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-BL-L01R

Description

The Pico® wireless control is a flexible and easy to use device that allows the user to control Lutron® wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Wireless
Lamp Type LED Material Plastic, Metal
Color Black Finish Gloss
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
Includes (1) CR2032 Battery Standards FCC, IC, COFETEL, SUTEL, ANATEL Compliant
Application For Lighting Control UPC 784276074933

Packages

1 - UNIT - 1
Customers who bought this item also bought