PicoR wireless control is a flexible and easy to use device that allows the user to control LutronR wireless load control devices from anywhere in the space. This battery operated control requires no external power or communication wiring. Provides control for Maestro Wireless® controls, PowPak™ modules, Sivoia® QS wireless systems, Energi Savr Node™ and Quantum® systems, through the use of a QS sensor module, GRAFIK Eye® QS wireless systems, RadioRAR®2 systems, HomeWorks® QS wireless systems.

LUTRON PJ-3BRL-GWH-T01 3-Button Pico Wireless Control with Raise/Lower, White
Description
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Wireless Remote Control | Voltage Rating | 20 VDC |
Number of Buttons | 3 | Color | White |
Mounting | Wall | Temperature Rating | 0 - 40 °C |
Environmental Conditions | <90% Non-Condensing Relative Humidity | For Use With | Dimmer, Switch |
Standards | UL, cUL Listed | Application | Used to Control Light or Group of Lights |
UPC | 027557979795 |
Packages
1 - UNIT - 1 |