A thin one-part composite system designed to firestop blank openings and larger penetrations such as cable trays and conduit and HVAC ductwork through rated construction.

3M CANADA 36 inch x 36 inch 3M Sheet Fire Barrier Composite
Description
Specifications
Brand Name | 3M | Item Name | Fire Barrier Composite Sheet |
Length | 36 in | Width | 36 in |
Fire Rating | 4 hr | Material | Galvanized Steel |
Series | CS-195+ | Color | Silver |
Standards | ASTM E814 UL 1479 | Application | For Shield Cable Trays, Conduit, HVAC Ductwork, Panels, Valves and Vital Heat-Sensitive Process Equipment |
UPC | 051115072222 |
Packages
1 - UNIT - 1 | 40 - UNIT - (40) |