Abbotsford
MMMFP3011/8X6BKCUSTOM

3M CANADA FP301-1/8X6BK HEAT SHRINK TUBING 1/8inX 6in BLK BRANCH MADE

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:FP301-1/8X6BK

Description

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flame-Retardant Inner Diameter Expanded 1/8 in
Inner Diameter Recovered 0.062 in Wall Thickness Recovered 0.02 in
Length 6 in Material Flexible Polyolefin
Series FP-301 Voltage Rating 600 V
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 100 °C
Tensile Strength 2400 lb/in² Color Black
Standards ABS and AMS 3636, 3637, AMS-DTL-23053/5, Class 1, AMS-DTL-23053/5, Class 2, SAE-AMS-DTL-23053/5, Class 1, SAE-AMS-DTL-23053/5, Class 2, CSA Certified, UL Listed Application For Shrink-Fit Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering

Packages

10 - UNIT - 10