Abbotsford
mil536321

MILWAUKEE TOOL 1 inch SDS Plus Rotary Hammer with Anti-Vibration System

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:5363-21

Description

Three-mode operation provides maximum versatility in this compact but powerful rotary hammer. If you drill into concrete often, the 1” Compact SDS-Plus Rotary Hammer delivers unmatched performance and ergonomics. At just 8 lbs, the compact, well-balanced, L-shaped design fits into small spaces and positions your hand directly behind the bit for maximum control, even when drilling overhead. Milwaukee’s unique Anti-Vibration System (AVS), soft-grip handle and two-finger trigger control make it more comfortable for long-term use. The heavy-duty 7-amp motor delivers 2 ft-lbs of impact energy and up to 5,980 BPM for fast drilling and powerful chipping. A rotating brush plate provides equal power in forward and reverse so you can easily remove jammed bits. You’ll get extended brush life and long-term durability with the all-metal, magnesium gear case and block construction. A pre-set clutch protects against sudden motor overloads. The tool comes with a depth gauge, side handle and carrying case.INCLUDES:(1) 1" SDS Plus Rotary Hammer with Anti-Vibration System (5363-21)(1) Carrying Case(1) Side HandleKEY FEATURES:- Powerful 7-amp reversible motor: Delivers a hard-hitting 2 ft-lbs of impact energy, 0-1,400 RPM and 0-5,980 BPM - All-metal gear case and block construction: Provides optimal bearing and gear seating for long-term durability - Anti-Vibration System (AVS): Minimizes vibration for less operator fatigue - Versatile bit capacity: 1” solid bit capacity, 2-1/2” thin wall core bit capacity in concrete - Three-mode operation: Choose hammer, drill or chipping for maximum versatility - Rotating brush plate: Provides equal power in forward and reverse for easy removal of jammed bits, plus extends brush life - Compact, lightweight design: L-shape provides excellent balance and hand position for maximum control, especially overhead

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Rotary Hammer with Anti-Vibration System Type Compact, Lightweight
Chuck Type SDS Plus No Load RPM 0 - 1400 r/min
Voltage Rating 120 VAC Amperage Rating 7 A
Capacity 1 in Flat Boring Bit, 63.5 mm Concrete Cord Length 10 ft
Handle Type Soft Grip UPC 045242025299

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok