10W; A19 LED; Frosted; 2700K Medium base; 200 deg. beam spread; 120V; Non-Dimmable; 4-Pack

SATCO LIGHTING S9596 10W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp
Description
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Type A | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 10000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 200° | Voltage Rating | 120 V |
Bulb Color/Finish | Frost White | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.19 in |
UPC | 045923095962 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |