Abbotsford
sie3nx1021

SIEMENS 3NX1021 690V Signal Detector Base

Price $182.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3NX1021

Description

Signal detector base 690 V AC for LV HRC fuse links Sz. 00-4 LV HBC fuse system 3NA, 3ND for selective line and plant protection. As an important component of the SENTRON protective components for electronic installations, the LV HRC fuse system from Siemens provides effective protection for personnel, equipment and plants by means of a reliable shutdown function in the event of an overload or short-circuit. Higher short-circuit currents and better current limitation can be achieved than with miniature circuit breakers. Key features of...3, 4 and 4a.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Signalling Base Type Signalling Base
Voltage Rating 690 V Size 0 - 4
For Use With ISO LV HRC Fuse Link Standards EAC
Application SUPPLEMENTARY PROTECTION UPC 754554968254

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok