SIEMENS CANADA MLTB1600 400/600Amp 1 Phase 120/240V Siemens Standard Tap box
Description
Standard tap box, 1 phase, 120/240 V, 3 W, 400/600 A, (3) No 2 AWG-600 kcmil or (4) 1/0 AWG-750 kcmil cable lug size per phase, Suitable for aluminium and copper cables, Connector included, 655 mm height, 521 mm width, 184 mm depth.
Specifications
| Brand Name | Siemens | Sub Brand | Meter Centres |
| Item Name | Tap Box | Type | Single Phase, 1-Pole, Standard |
| made_in_canada_B2B | Y | Amperage Rating | 400/600 A |
| Application | Standard Tap Box | UPC | 662862112262 |
Packages
| 1 - UNIT - 1 |