SIEMENS P1C66ML250ATST INT P1 3PH 4W 208Y/120V250A 66CCT MAIN LUG ALUM
Description
Type P1 Panelboards with 250 A maximum rating, 66 circuits maximum 1-pole and 56 inch box height, top feed location. Revised P1 - Subfeed Space, 208Y or 120 V 3-Phase, 4-wire.
Specifications
| Brand Name | Siemens | Item Name | Panelboard |
| Type | Type P1 | Voltage Rating | 208Y/120 V |
| Amperage Rating | 250 A | Phase | 3 |
| Circuit Breaker Type | Main Lug | Conductor Size | 4 AWG |
| Number of Circuits | 66 | NEMA Rating | NEMA 3R |
| Standards | ANSI/NEMA PB 1.1 |
Packages
| 1 - UNIT - 1 |