Description
PUSH WIRE® Connector. Side-entry wiring. 4-conductor terminal block. Transparent housing. Orange cover. For junction boxes.
Specifications
| Brand Name | Wago Corp | Sub Brand | Wall-Nuts™ |
| Item Name | Push-In Wire Connector | Voltage Rating | 600 V |
| Amperage Rating | 20 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
| Series/Model | 773 | Number of Conductors | 4 |
| Connection Type | Push-In | Material | Nylon |
| Color | Orange | Number of Ports | 4 |
| Diameter | 12 mm | Temperature Rating | 105 °C |
| Standards | UL Listed, CSA Certified | Application | For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones |
| UPC | 454547496442 |
Packages
| 1 - UNIT - 1 |