Multi pole connector kit. The revosKIT are designed for cable to cable interface between field wiring and the control panel or junction box. Each revosKIT include a socket and plug, two top entry hoods and metric to NPT adapter.

WIELAND ELECTRIC 34.272.2210.4 10Amp 600V 10 Pole Wieland Electric Double Lever Hood- Base Side Entry Multi- Purpose Connector
Description
Specifications
Brand Name | Wieland Electric | Sub Brand | revosKIT |
Item Name | Multipole Connector | Type | 10-Pole |
Voltage Rating | 600 V | Amperage Rating | 16 A |
Number of Contacts | 20 | Connection Size | M25 - 3/4 in |
Connection Type | NPT | Finish | Powder Coated |
Application | For Class 1, Zone 2 Area | UPC | 298430030838 |
Packages
1 - UNIT - 1 |