Abbotsford
wtr16e09101

EMERSON ELECTRIC 16E09-101 24/120/208/240V White-Rodgers 16E09-101 Universal Electronic Temperature Control

Price $185.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:16E09-101

Description

16E09-101 replaces most mechanical and electronic single stage controls using an SPDT output relay. Offers the widest multiple voltage operating range: 24/120/208/240 VAC for truly universal replacement. Does not require a common wire when electrical load is greater than 2.5 A saving 30 to 60 minutes installation time when upgrading a mechanical control. Offers a wider than industry standard set point temperature range (-40 to 220°F) and adjustable differential settings.

Specifications

Brand Name White-Rodgers Color Gray
UPC 786710530593

Packages

1 - UNIT - 1 20 - UNIT- 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok