Abbotsford
lev61110re6

LEVITON EXTREME Cat 6 QUICKPORT Jack, Black

Price $9.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:61110-RE6
Documents Documents

Description

The EXTREME Category 6 jack is designed to be used with all QUICKPORT compatible products. The jack includes patented Retention Force Technology™ which promotes consistent performance over the life of the system. It features unique pair separation towers allowing for quicker and easier terminations. The jack is built on a 180-degree configuration with the punch field in the back, allowing for rear termination.

Specifications

Brand Name Leviton Sub Brand Extreme, QuickPort
Item Name Cat 6 Cable Connector Type RJ45
Cable Type Category 6 Number of Positions 8
Termination Style LSA Contacts Phosphor Bronze
Color Black Cable Size 26 - 22 AWG
Number of Contacts 8 Material Copper Alloy
Finish Gold and Nickel Plated Mounting Type Wallplate, Panel
Dimensions 0.64 in W x 1.17 in D x 0.89 in H Environmental Conditions UL 94 Requirements, V0 Rated Flammability
For Use With Round Cables Standards cULus Listed, CSA Certified, ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, ANSI/TIA-1096-A, FCC Part 68, NEC Article 800 Compliant
Application Commercial, Quick and Easy Termination UPC 078477144619

Packages

1 - UNIT - 1
Customers who bought this item also bought