Abbotsford

ABB 1-1/2 inch EMT 1-1/4 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger

Price $2.4263 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H3 B

Description

Superstrut® conduit and pipe hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Hanger with Bolt Type Conduit Hangers
Size 1-1/2 in Material Steel
Color/Finish Galvanized For Use With EMT and Rigid Conduit or Pipe
Standards UL File Number E160899 Application For use with EMT and Rigid conduit or pipe
UPC 785991504880

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500