×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
ABBOS600J03P

ABB OS600J03P 600A 3-Pole Class J Fusible Disconnect Switch

Price $2,349.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:OS600J03P

Description

Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,600 A,Handle and shaft included,

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Front Operated, Fusible Voltage Rating 500 V
Amperage Rating 600 A Load Rating 200 hp at 240 V, 400 hp at 480 V, 500 hp at 600 V, 200 kW at 220 - 240 V, 355 kW at 400/415 V, 450 kW at 500 V, 630 kW at 690 V
Fuse Type Class J Number of Poles 3
Connection Type Lug Terminal Mounting Type Base
Dimensions 233 mm L x 343 mm W x 306 mm H Includes Handle and Shaft
Standards CCC, EAC, DNV GL, CE Certified, IEC 60947-3, RoHS Compliant, UL 98 Application Low Voltage Applications
UPC 888614192010

Packages

1 - UNIT - 1