×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
ABBTF4213

ABB TF42-1.3 10.0Amp-13Amp 3-Pole Thermal Overload Relay

Price $69.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TF42-13

Description

The TF42-1.3 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Specifications

Brand Name ABB Item Name Thermal Overload Relay
Type Manual/Auto Reset Voltage Rating Main Circuit: 690 VAC/VDC, Auxiliary Circuit: 600 V
Contact Configuration 1 NO, 1 NC Number of Poles 3
Series/Model TF42 Amperage Rating 1 - 1.3 A
Frequency Rating 50/60 Hz Power Rating 1.1 - 2 W
Dimensions 70.5 mm L x 45 mm W x 88.3 mm H Temperature Rating -25 to 60 °C
Standards IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Certified Application Offers reliable protection for motors in the event of overload or phase failure
UPC 804325558471

Packages

1 - UNIT - 1