×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
ABBTF6547

ABB TF65-47 36A-47A 3-Pole TF65 Series Thermal Overload Relay

Price $176.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TF65-47

Description

The TF65-47 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Specifications

Brand Name ABB Item Name Thermal Overload Relay
Type Manual/Auto Reset Class Class 10
Voltage Rating Main Circuit: 690 VAC/440 VDC, Auxiliary Circuit: 600 V Power Rating 2.1 - 3.6 W
Contact Configuration 1 NO, 1 NC Number of Poles 3
Series/Model TF65 Amperage Rating 36 - 47 A
Frequency Rating 50/60 Hz Wire Size (1) 12-2 AWG, (2) 12-6 AWG Stranded/Flexible
Terminal Type Screw Dimensions 106.9 mm L x 54.9 mm W x 101.4 mm H
Enclosure Type IP20, IP10 Temperature Rating -25 to 60 °C
Standards IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Certified UPC 888614001497

Packages

1 - UNIT - 1