×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
MICCO2200G

ABB CO2-200G 200Amp 120/240V Combination Meter Socket with Breaker and Gutter

Price $2,348.59 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-200G
Country of origin:Canada

Description

Combination with or without Breaker. 4 jaw underground c/w 200 A breaker and gutter.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H Standards CSA 27716
Application For Underground Installation UPC 624871049830

Packages

1 - UNIT - 1 24 - UNIT = 24