Abbotsford

ABB 1-1/4 inch Non-Insulated Liquidtight Straight Connector

Price $47.8881 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5235
Documents Documents

Description

Straight fitting, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type Straight, One-Piece Trade Size 1-1/4 in
Length 63.5 mm Connection External Threaded
Thread Length 20.574 mm Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210052359

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2400 - UNIT - 2400