Description
Concealed service floor box made of stamped steel. Multiple service floor box that delivers power, communications and data from standard conduit with no exposed service fitting. Result, open office planning flexibility. Ideal for workstations that require power, communications and data service. Stamped steel, concrete-tight, semi-adjustable. Electro-galvanized body and hardware.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Recessed Service Floor Box | Type | Rectangular, Semi-Adjustable |
| Length | 8.8125 in | Width | 4.6875 in |
| Depth | 3.625 in | Cubic Capacity | 90 in³ |
| Number of Gangs | 2 | Material | Stamped Steel |
| Finish | Electrogalvanized | Number of Knockouts | 6 |
| Mounting Type | Concrete | Cable Entry | 3/4, 1-1/4 in Knockouts |
| Standards | UL E2969 Listed | Application | For Workstations that Require Power, Communications and Data service |
| UPC | 785991618808 |
Packages
| 1 - UNIT - 1 |