Abbotsford
TABCC202

ABB CC 202 CU C-TYPE COMP TAP1/0-1/0 8-2

Price $13.3896 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CC 202

Description

Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 8 Sol - 2 Str, Installation Dies E or O, Length 7/8 Inch

Specifications

Brand Name ABB Item Name Connector
Type C-Type, Compression Tap Conductor Type Copper
Material Copper Dimensions 7/8 in
Standards CSA 4503 UPC 783786711475

Packages

100 - UNIT - 100