Abbotsford
TABCSP600

ABB CSP600 Connector compression type CSP copper 600 kcmil green

Price $104.3699 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CSP600

Description

Color-coded copper compression connectors copper splices, short barrel. For use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA certified and UL listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA. Comply with subpart 111.60-17 of federal register’s coast guard electrical engineering rules and regulations.

Specifications

Brand Name BLACKBURN Type Standard Version, Short Sleeve
Length 3 in Material Copper
Voltage Rating 35 kV Finish Tin Plated
Color Green Standards UL E9809
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 783786131310

Packages

1 - UNIT - 1