Abbotsford
TABADR6022D

ABB 5/8 inch 600kcmil Blackburn Type ADR-ALCUL Two-Conductor, Two-Hole Mount

Price $183.6911 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR60-22D
Documents Documents

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 600 kcmil - 2 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 2 Bolt Size 1/2 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610341

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30