Abbotsford
TABC1010

ABB C10-10 Sta-Kon® Non-Insulated Ring Terminal, #10 stud, Metallic

Price $1.2071 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB
Manufacturer #:C10-10

Description

Non-Insulated Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Ring Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Barrel Type Serrated Temperature Rating 150 degrees C
For Use With Round Conductors Standards UL File Number E9809
UPC 786210803463

Packages

50 - UNIT = (50) 250 - UNIT = 250