×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABHUB1G

ABB 1-1/4 inch OCAL-BLUE PVC-Coated Zinc Knockout Hub, Grey

Price $134.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HUB1-G

Description

OCAL-BLUE™ double-coat and stainless steel hub with unique sealing ring and groove design for optimum performance. Captive sealing ring won't buckle or slip during installation and provides a complete 360° seal even when conduit isn't perpendicular to the enclosure. Sharper and deeper teeth provide a more penetrating bite for improved bonding to the enclosure. Pressure-sealing sleeves protect your connections.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Hub Size 1 in
Material Zinc Type Hub Connector
Color Dark Gray Finish PVC Coated
Temperature Rating 105 degrees C Standards CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 704508388164

Packages

1 - UNIT - 1 40 - UNIT = 40 3000 - UNIT - 3000