Description
COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 17/32 inch strip length.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Motor Pigtail Female Disconnect | Type | Motor Lead Female Disconnect |
| Conductor Size | 33.6 mm² | Contact Material | Copper |
| Color | Brown | Finish | Tin Plated |
| Barrel Size | #2 | Standards | UL File Number E9809 |
| UPC | 786210786919 |
Packages
| 1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 4704 - UNIT = 47040 |