×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABRB146

ABB RB14-6 Sta-Kon® Insulated Nylon Ring Terminal, #6 stud, Blue

Price $1.6411 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RB14-6

Description

STA-KONĀ® non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Blue Temperature Rating 105 degrees C
Width 1.1 in Standards UL File Number E9809
UPC 786210804026

Packages

100 - UNIT = (100) 500 - UNIT = 500