Abbotsford
TABTY24M

ABB 5.50 inch x 0.14 inch Ty-Rap Cable Ties, Standard Nylon 6/6 (1000/Pack)

Price $0.1091 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:TY24M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 5-1/2 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 1.14 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification
UPC 786210824475

Packages

1000 - UNIT = (1000) 10K - UNIT - 10000 440K - UNIT - 440,000