×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab18/16praa300v

18/16PR 300V Aluminum Armored Instrument Cable, Grey

Price $42.1327 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:91-1886

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok