SONECABLE 6-03ALUMG-R-NMD NMD90 LOOMEX 6/3C AL CUT
Description
NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.
Specifications
Brand Name | Priority Wire & Cable | Item Name | NMD90 Building Cable |
Wire Gauge Size | 6 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Conductor Material | Soft Drawn Bare Aluminum |
Insulation Material | Cross-Linked Polyethylene | Jacket Material | PVC |
Amperage Rating | 55 A at 90 °C | Color Code | Black/Red/White |
Temperature Rating | -25 to 90 °C | Standards | Requirements of the Canadian Electrical Code, ASTM B 800, B 801, CSA 22.2 No. 48-09, FT1 Rated, Sunlight Resistant |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 | 1500 - UNIT - 1500 |