Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Specifications
| Brand Name | ABB | Item Name | IEC Contactor |
| Type | Contactors | Coil Voltage | 100 - 250 VAC/VDC |
| Phase | 3 | Contact Configuration | 3 NO Main, 1 NO, 1 NC Auxiliary |
| Number of Poles | 3 | Terminal Connection | Screw |
| Dimensions | 140 mm W x 180 mm H x 225 mm D | Series/Model | AF265 |
| Voltage Rating | 1000 V | Amperage Rating | 248 A |
| Frequency Rating | 50/60 Hz | HP Rating | 250 hp at 500 - 600 V |
| Conductor Size | 500 MCM | NEMA Rating | NEMA 5 |
| Temperature Rating | -25 to 50 °C | Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude |
| Standards | CB, CE, RINA Certified, RoHS Compliant | Application | For Motor Starting, Isolation, By-Pass and Distribution Application Up to 690 V |
| UPC | 888614142695 |
Packages
| 1 - UNIT - 1 |