Abbotsford
ABBS803UZ15

ABB S803U-Z15 MCB S800 3P Z 15A

Price $567.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S803U-Z15

Description

High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 15 Amps, 3 Pole, Trip Curve Z, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 50 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02

Specifications

Brand Name ABB Type High-Leverage
Number of Poles 3 Interrupt Rating 50 kA
Amperage Rating 15 A Voltage Rating 240 VAC
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type Z Standards UL 489, IEC 60947-2, CSA 22.2 No. 5-02, cULus, E312425
Application For Branch Conduits in Hazardous Locations UPC 804325398640

Packages

1 - UNIT - 1