Description
Splitter trough constructed with 16 gauge steel. Factory installed splitter blocks. Retractable sealing hasp. ANSI/ASA61 grey polyester epoxy textured powder coating inside out. Type 1 enclosure designed for indoor distribution. 16 gauge steel material; Ansi/asa 61 grey textured epoxy powder coated finish; 600 v voltage rating; 125 ampere current rating; 3 wire; Length 36 inch; Width 6 inch; Height 4 inch; Nema 1 enclosure; Application indoor; Weight 17 lb; Approval csa; T model
Packages
| 1 - UNIT - 1 |