Abbotsford
BRAI4311KITPIPE

W H BRADY I4311-KIT-PIPE PIPE MARKER KIT WIFI/BTNA I4311

Price $10,038.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-KIT-PIPE

Description

SET UP SHOP ANYWHERE WITH THE I4311 INDUSTRIAL LABEL PRINTER WITH PORTABILITY — THE FIRST 4” WIDE LABEL PRINTER WITH AN ALL-DAY BATTERY AND ERGONOMIC CARRYING HANDLE. CONVENIENT KIT: SAVE MONEY AND GET EVERYTHING YOU NEED TO START CREATING DURABLE, ANSI-COMPLIANT PIPE MARKERS RIGHT AWAY. 0.25" TO 4" WIDE LABELS: THE I4311 PRINTER LETS YOU PRINT EVERYTHING YOU NEED, WHERE YOU NEED IT. ALL-DAY BATTERY: SWAPPABLE, FAST-CHARGING BATTERY PRINTS UP TO 5,000 LABELS ON A SINGLE CHARGE. EASILY TRANSPORTABLE: WEIGHTS ONLY 13 LBS. WITH BATTERY AND HAS AN ERGONOMIC HANDLE. AUTOMATIC SETUP: LABELSENSE™ TECHNOLOGY AUTOMATICALLY DETECTS AND CALIBRATES MATERIALS TO ELIMINATE MANUAL SETUP, TRIAL AND ERROR, AND MATERIAL WASTE. FULLY CONNECTED: WORK ON A PHONE, LAPTOP OR TABLET VIA WI-FI, BLUETOOTH OR ETHERNET. DURABLE LABELS AND RIBBONS: B-595 VINYL LABELS AND SMEAR-PROOF RIBBONS WITHSTAND HARSH ENVIRONMENTS.

Packages

1 - UNIT - 1