Abbotsford
GES121HEST

ABB 1/2 inch Iberville One-Hole EMT Strap, Galvanized Steel

Price $0.1821 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI1304
Country of origin:Canada

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Conduit Strap Type 1 Hole, Single Shape
Trade Size 1/2 in Material Galvanized Steel
Color/Finish Silver, Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With EMT Conduit Standards CSA 3313
UPC 622538601056

Packages

200 - UNIT- (200) 1000 - UNIT - 1000 3600 - UNIT - 3600