Abbotsford
IWALEDTAPE164CWKIT

STANDARD PRODUCTS 61955 5M 12V LED Low Voltage Tape Light Kit, Cool White

Price $124.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61955

Description

Stanpro’s LED Tape kits are designed to add ambiance and character to any setting. Delivering even, brilliant light, the color changing RGB, cool white and warm white colors can be used in a multitude of applications, both indoor and outdoor, ranging from under cabinets to cove and perimeter applications.

Specifications

Brand Name Standard Products Sub Brand Generic
Type LED Tapes Voltage Rating 12 VDC
DLC N Average Life 50000 hr
UPC 069549619555

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20