×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
LOTLSD033KWH

LOTUS LED LIGHTS 2.5W 3000K LSD03 Series LED Step Light Horizontal with Motion Sensor & Photocell, White

Price $70.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LSD03-3K-WH

Description

Lotus LED Light's step lights are a great option for illuminating your stairwell, hallway, walkway area, or patio and deck. The LSD03 series are LED step lights with integrated motion sensors and photocells. The occupancy sensor turns on in low light when motion is detected and turns off after 1 minute when no motion is detected. These step lights are an excellent choice to provide the right illumination required for safety while also incorporating more energy saving features. 120V operation. Motion sensor and photocell installed. High CRI of 90+ for true color rendering. No remote driver required. Fits into 2 x 4 inch junction box. Wet location rated. 10W halogen equivalent. Operating temperature: -4 to 104 Degrees F.

Specifications

Brand Name LOTUS LED LIGHTS Item Name Step Light with Motion Sensor and Photocell
Type Horizontal Voltage Rating 120 VAC
Wattage 2.5 W Fixture Color/Finish White
Dimensions 4-3/4 in W x 1-5/16 in D x 3 in H Lamp Type 80 lm 3000 K 90+ CRI 50000 hr LED
Series/Model LSD03 Series Temperature Rating -4 to 104 °F
Standards cETLus Listed Application Stairways, Walkways, Patios, Decks, Bathrooms
UPC 733447500764

Packages

1 - UNIT - 1