Abbotsford
lavhpm8915can

LEGRAND AV 4 RU HPM Series Hinged Panel Mount Rack, Black

Price $222.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:HPM-8-915-CAN

Description

Hinged panel mount provide simple and straight forward wall mounting of components and can also be rackmounted to any 19 inch open frame rack. Hinges open to provide rear access to mounted components. Rugged steel construction; rack screws and hook, loop fasteners are included.

Specifications

Brand Name Middle Atlantic Item Name Mounting Rack
Material Steel Mounting Panel
Color/Finish Black/Powder-Coated Dimensions 19.61 in W x 15 in D x 14 in H

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought