Abbotsford
MIL48731867C

MILWAUKEE 48-73-1867C BOLT™ Yellow Safety Helmet (USA) w/ BOLT™ Safety Helmet Cooling Sweatband and Cooling Liner - Type 2 Class E

Price $155.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1867C

Description

The MILWAUKEE® BOLT™BOLT™ Type 2, Class E Yellow Safety Helmet delivers better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are part of the BOLT™ system with four BOLT™ accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories to Secure Accessories Simultaneously. The helmet includes a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a logo.


Protects Side and Top Impact

Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories

Comfortable Padded Suspension

Comfortable Fit - 5 Adjustable Buckles Chin Strap

Adjustable swinging ratchet - better comfort

Antimicrobial and moisture wicking Sweat Band and Helmet Liner

Machine washable sweat band, helmet liner and chin strap

Includes a BOLT™ Headlamp Mount that works with most headlamps

Includes a BOLT™ Marker Clip for easy access to pens and markers

ANSI/ISEA Z89.1 Type 2 Class E

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polyethylene UPC 045242167449

Packages

1 - UNIT - 1